Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EX30T3HCU
Energy Efficient Transformer, DOE
This item cannot be canceled or returned
Description
Energy Efficient Transformer, DOE
Specifications
Specifications
| Manufacturer Part Number |
583350 |
| Manufacturer |
Square D |
| Family Series |
Square D Transformers |
| Description |
Energy Efficient Transformer, DOE 2016, 30kVA, 480/208Y, 3-Phases |
| Output |
30 kVA |
| Phase |
3 |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Temperature Rise (F) |
302 °F |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
382 lbs |
EX30T3HCU
Square D Transformers