EX32008 Series Information
| Manufacturer Part Number | EX32017-1B |
|---|---|
| Manufacturer | EtherWan |
| Product Series | EX32008 |
| Family Series | EtherWan Ethernet Switches, EX32008 Series |
| Description | Industriala ( -10C - 60C )a 7 10/100TX Ports + 1 100FX MM Fixed Fiber Port, Unmanaged Ethernet |
| Network Configuration | Unmanaged |
| Total Number of Ports | 8 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 100Base-TX, 10Base-T |
| Primary Port Quantity | 7 |
| Voltage | 12-48 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Power Over Ethernet (PoE) | No |
| Enclosure Composition | Plastic |
| Mounting | DIN Rail |
| Operating Temperature | 14-140 °F |
| Protection Rating | IP30 |
| Approvals | FCC, UL |
| Comments | DIN Rail mounting kit included |
| Net Weight | 0.66 lbs |
| Gross Weight | 0.66 lbs |