EX33151-R0B
EtherWan Ethernet Switches, EX33000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EX33151-R0B EtherWan Ethernet Switches, EX33000 Series, Unmanaged Industrial (-10C - 60C)

MFG Item Number
EX33151-R0B

EX33151-R0B EtherWan Ethernet Switches, EX33000 Series, Unmanaged Industrial (-10C - 60C)

MFG Item Number
EX33151-R0B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Ethernet Switches, EX33000 Series
Item #
EX33151-R0B
Unmanaged Industrial (-10C - 60C)

EX33000 Series Information

. Supports ‑10 C to 60 C (14 F to 140 F) operating temperature
  • Supports DIN‑Rail, panel and rack mounting
  • Up to two 100BASE‑FX ports with SC,ST and WDM options
EtherWAN EX33000 Series is an industrial unmanaged Fast Ethernet switching platform,designed for easy deployment in harsh environments.
The EX33000 Series is equipped with sixteen Fast Ethernet ports,or a combination of Fast Ethernet copper ports and two 100FX ports for long distance connectivity.Although unmanaged,the EX33000 is feature rich with full wire speed Fast Ethernet throughput,making the EX33000 Series a powerful network switch.

Specifications

Specifications
Manufacturer Part Number EX33151-R0B
Manufacturer EtherWan
Product Series EX33000
Family Series EtherWan Ethernet Switches, EX33000 Series
Description Unmanaged Industrial (-10C - 60C) 15 10/100TX Ports + 1 100FX Fiber Port Switch DIN Rail or Panel
Network Configuration Unmanaged
Total Number of Ports 16
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 15
Voltage 12-48 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Power Over Ethernet (PoE) No
Enclosure Composition Aluminum
Mounting DIN Rail, Panel, Rack
Operating Temperature 14-140 °F
Protection Rating IP30
Approvals EN, FCC, VCCI
Comments DIN Rail mounting kit included
Net Weight 1.92 lbs
Gross Weight 1.92 lbs