EX39924-4
EtherWan Ethernet Switches, EX39924 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EX39924-4 EtherWan Ethernet Switches, EX39924 Series, Industrial (-10C _ 60C) 24 Port

MFG Item Number
EX39924-4

EX39924-4 EtherWan Ethernet Switches, EX39924 Series, Industrial (-10C _ 60C) 24 Port

MFG Item Number
EX39924-4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Ethernet Switches, EX39924 Series
Item #
EX39924-4
Industrial (-10C _ 60C) 24 Port

EX39924 Series Information

. Supports ‑10 C to 60 C (14 F to 140 F) operating temperature
  • Jumbo Frame Support
  • Up to 4 or 16 combo 1000BASE SFP ports
  • Fanless Design
  • No moving parts
  • Full Wire Speed
EtherWAN EX39924 Series is an industrial Unmanaged Gigabit switching platform,designed for easy deployment in harsh environments.
The EX39924 Series is equipped with twenty‑four Gigabit Ethernet ports,or a combination of Gigabit copper ports and four or sixteen combo SFP Gigabit ports for long distance connectivity.Although unmanaged,the EX39924 is feature rich with 16379 bytes jumbo frame support,full wire speed Gigabit throughput,QoS support and eco‑friendly IEEE802.3az EEE (Energy Efficient Ethernet) compliant,making the EX39924 Series a powerful yet energy efficient network switch.

Specifications

Specifications
Manufacturer Part Number EX39924-4
Manufacturer EtherWan
Product Series EX39924
Family Series EtherWan Ethernet Switches, EX39924 Series
Description Industrial (-10C _ 60C) 24 Port Gigabit Unmanaged Switch with 20 Gigabit ports + 4 Gigabit SFP Combo
Network Configuration Unmanaged
Total Number of Ports 24
Primary Port Style RJ-45
Primary Port Standard 1000Base-T, 100Base-TX, 10Base-T
Primary Port Quantity 24
Voltage 100-240 VAC
Nominal Voltage 120 VAC, 240 VAC
Power Over Ethernet (PoE) No
Enclosure Composition Metallic
Mounting Rack
Operating Temperature 14-140 °F
Protection Rating IP30
Approvals EN, FCC, VCCI
Net Weight 6.4 lbs
Gross Weight 6.4 lbs