Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EX41-145046-1
Power Supply, Hardened ( -40C -
MFG Item Number
EX41-145046-1
This item cannot be canceled or returned
Description
Power Supply, Hardened ( -40C -
Specifications
Specifications
| Manufacturer |
EtherWan |
| Family Series |
EtherWan Miscellaneous |
| Manufacturer Part Number |
EX41-145046-1 |
| Description |
Power Supply, Hardened ( -40C - +75C ) External, TS2 rated; Input Rating - 90-264VAC (47-63Hz), |
| Net Weight |
0.605 lbs |
| Gross Weight |
1.35 lbs |
EX41-145046-1
EtherWan Miscellaneous