EX42011-2A-1-A
EtherWan Media Converters, EX42011 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EX42011-2A-1-A EtherWan Media Converters, EX42011 Series, Industrial (-10C _ 60C)Unmanaged 1

MFG Item Number
EX42011-2A-1-A

EX42011-2A-1-A EtherWan Media Converters, EX42011 Series, Industrial (-10C _ 60C)Unmanaged 1

MFG Item Number
EX42011-2A-1-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Media Converters, EX42011 Series
Item #
EX42011-2A-1-A
Industrial (-10C _ 60C)Unmanaged 1

EX42011 Series Information

  • Easy installation,plug‑and‑play without additional configuration,providing store‑and‑forward data transmission
  • From 12VDC to 48VDC voltage input range
  • From ‑10 C to 60 C, wide operating temperature is suitable for outdoor cabinet installation
The EX42011 Series provides media conversion between 10/100BASE‑T and 100BASE‑FX Fiber.Built specifically for mission‑critical applications in harsh environments,the EX42011 s industrial design features high shock/vibration resistance,electrical noise immunity,a wide operating temperature range from ‑10 C to 60 C.With link down alarming and a wide range of fiber connectivity options,the EX42011 is the ideal media converter for industrial environments.

Specifications

Specifications
Manufacturer Part Number EX42011-2A-1-A
Manufacturer EtherWan
Product Series EX42011
Family Series EtherWan Media Converters, EX42011 Series
Description Industrial (-10C _ 60C)Unmanaged 1 10/100TX Port + 1 100FX Fiber Port Ethernet Switch. DIN Rail
Converter Type Ethernet Copper to Fiber
Total Number of Ports 2
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 1
Voltage 12-48 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Enclosure Composition Plastic
Mounting DIN Rail
Operating Temperature -40-167 °F
Protection Rating IP30
Approvals EN, FCC, IEC, UL
Comments DIN Rail mounting kit included
Net Weight 0.36 lbs
Gross Weight 0.765 lbs