EX42300 Series Information
| Manufacturer Part Number | EX42305 |
|---|---|
| Manufacturer | EtherWan |
| Product Series | EX42300 |
| Family Series | EtherWan Ethernet Switches, EX42300 Series |
| Description | 5 Port Hardened (-40C - 75C) PoE+ Ethernet Switch 4 10/100 BaseT 802.3at PoE Ports + 1 Gigabit Port, |
| Network Configuration | Unmanaged |
| Total Number of Ports | 5 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 100Base-TX, 10Base-T |
| Primary Port Quantity | 4 |
| Voltage | 18-57 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Power Over Ethernet (PoE) | Yes |
| PoE Watts per Port | 30 |
| Enclosure Composition | Metallic |
| Mounting | DIN Rail |
| Operating Temperature | -40-167 °F |
| Protection Rating | IP30 |
| Approvals | FCC, UL, VCCI |
| Comments | DIN Rail mounting kit included |
| Net Weight | 0.75 lbs |
| Gross Weight | 0.75 lbs |