EX42900 Series Information
| Manufacturer Part Number | EX42905 |
|---|---|
| Manufacturer | EtherWan |
| Product Series | EX42900 |
| Family Series | EtherWan Ethernet Switches, EX42900 Series |
| Description | Hardened (-40C - 75C) Unmanaged 5 Gigabit TX Ports DIN Rail Switch, Supports QoS, EEE, 12-48VDC |
| Network Configuration | Unmanaged |
| Total Number of Ports | 5 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 1000Base-T, 100Base-TX, 10Base-T |
| Primary Port Quantity | 5 |
| Voltage | 12-48 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Power Over Ethernet (PoE) | No |
| Enclosure Composition | Metallic |
| Mounting | DIN Rail |
| Operating Temperature | -40-167 °F |
| Protection Rating | IP30 |
| Approvals | FCC, VCCI |
| Comments | DIN Rail mounting kit included |
| Net Weight | 0.85 lbs |
| Gross Weight | 1.22 lbs |