EX42917-3
EtherWan Ethernet Switches, EX42900 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EX42917-3 EtherWan Ethernet Switches, EX42900 Series, Hardened (-40C - 75C) Unmanaged 7

MFG Item Number
EX42917-3

EX42917-3 EtherWan Ethernet Switches, EX42900 Series, Hardened (-40C - 75C) Unmanaged 7

MFG Item Number
EX42917-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Ethernet Switches, EX42900 Series
Item #
EX42917-3
Hardened (-40C - 75C) Unmanaged 7

EX42900 Series Information

. Supports ‑40 C to 75 C (‑40 F to 167 F) operating temperature
  • Jumbo Frame Support
  • Up to one 1000BASE‑SX ports with SC and ST options
  • Fanless Design
  • No moving part
EtherWAN s EX42900 Series is a compact Hardened Unmanaged Gigabit switching platform,designed for easy deployment in harsh environments.
The EX42900 Series is equipped with five or eight Gigabit Ethernet ports, or a combination of Gigabit copper ports and one Gigabit fiber port for long distance connectivity. Although unmanaged,the EX42900 is feature‑rich with Jumbo Frame support,full wire speed Gigabit throughput,QoS support and eco‑friendly IEEE802.3az EEE (Energy Efficient Ethernet) compliant,making the EX42900 Series a powerful yet energy efficient network switch.

Specifications

Specifications
Manufacturer Part Number EX42917-3
Manufacturer EtherWan
Product Series EX42900
Family Series EtherWan Ethernet Switches, EX42900 Series
Description Hardened (-40C - 75C) Unmanaged 7 Gigabit TX Ports + 1 Gigabit Fiber Port, DIN Rail Mounting, Supports
Network Configuration Unmanaged
Total Number of Ports 8
Primary Port Style RJ-45
Primary Port Standard 1000Base-T, 100Base-TX, 10Base-T
Primary Port Quantity 7
Voltage 12-48 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Power Over Ethernet (PoE) No
Enclosure Composition Metallic
Mounting DIN Rail
Operating Temperature -40-167 °F
Protection Rating IP30
Approvals FCC, VCCI
Comments DIN Rail mounting kit included
Net Weight 0.84 lbs
Gross Weight 0.84 lbs