EX43000 Series Information
| Manufacturer Part Number | EX43026-1B-1-AA |
|---|---|
| Manufacturer | EtherWan |
| Product Series | EX43000 |
| Family Series | EtherWan Ethernet Switches, EX43000 Series |
| Description | Industriala(-20C _ 60C)aUnmanaged 6-port 10/100BASE-TX + 2-port 100FX MM ST Ethernet Switch. DIN Rail |
| Network Configuration | Unmanaged |
| Total Number of Ports | 8 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 100Base-TX, 10Base-T |
| Primary Port Quantity | 6 |
| Voltage | 12-48 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Power Over Ethernet (PoE) | No |
| Enclosure Composition | Aluminum |
| Mounting | DIN Rail, Panel |
| Operating Temperature | -4-140 °F |
| Protection Rating | IP30 |
| Approvals | FCC, VCCI |
| Comments | DIN Rail mounting kit included |
| Net Weight | 1.12 lbs |
| Gross Weight | 1.12 lbs |