EX46928A-A-J
EtherWan Ethernet Switches, EX46900A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EX46928A-A-J EtherWan Ethernet Switches, EX46900A Series, Hardened (-40C - 75C) Unmanaged 10

MFG Item Number
EX46928A-A-J

EX46928A-A-J EtherWan Ethernet Switches, EX46900A Series, Hardened (-40C - 75C) Unmanaged 10

MFG Item Number
EX46928A-A-J
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Ethernet Switches, EX46900A Series
Item #
EX46928A-A-J
Hardened (-40C - 75C) Unmanaged 10

EX46900A Series Information

. Jumbo Frame Support
  • Port 1‑8 are PoE ports that provide power up to 30W
  • Up to two 1000BASE‑SX ports with SC,ST and SFP options
  • Energy Efficient Ethernet (EEE)
  • Fanless Design
  • No moving part
EtherWAN EX46900A Series is a compact Hardened Unmanaged PoE Gigabit switching platform,designed for easy deployment in harsh environments.
The EX46900A Series is equipped with ten Gigabit Ethernet ports,with a combination of Gigabit copper ports with 8‑port PoE (IEEE802.3at) and two Gigabit fiber ports for long distance connectivity.Although unmanaged,the EX46900A is feature rich with 9.6K Jumbo Frame support,full wire speed Gigabit throughput and eco‑friendly IEEE802.3az EEE (Energy Efficient Ethernet) compliance,making the EX46900A Series a powerful yet energy efficient network switch.

Specifications

Specifications
Manufacturer Part Number EX46928A-A-J
Manufacturer EtherWan
Product Series EX46900A
Family Series EtherWan Ethernet Switches, EX46900A Series
Description Hardened (-40C - 75C) Unmanaged 10 -Port Gigabit Ethernet PoE+ Switch, 8 802.3at PoE+ Ports, 2
Network Configuration Unmanaged
Total Number of Ports 10
Primary Port Style RJ-45
Primary Port Standard 1000Base-T, 100Base-TX, 10Base-T
Primary Port Quantity 8
Voltage 18-57 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Power Over Ethernet (PoE) Yes
PoE Watts per Port 30
Enclosure Composition Metallic
Mounting DIN Rail, Panel, Rack
Operating Temperature -40-167 °F
Protection Rating IP30
Approvals FCC, VCCI
Comments DIN Rail mounting kit included
Net Weight 2.86 lbs
Gross Weight 2.86 lbs