EX61000A Series Information
| Manufacturer Part Number | EX61620A-B0B |
|---|---|
| Manufacturer | EtherWan |
| Product Series | EX61000A |
| Family Series | EtherWan Ethernet Switches, EX61000A Series |
| Description | Industrial (-20C - 60C) Managed 6 10/100TX Ports + 2 100FX Fiber Ports Ethernet Switch. DIN Rail or |
| Network Configuration | Managed |
| Total Number of Ports | 8 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 100Base-TX, 10Base-T |
| Primary Port Quantity | 6 |
| Voltage | 12-48 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Power Over Ethernet (PoE) | No |
| Enclosure Composition | Aluminum |
| Mounting | DIN Rail, Rack, Wall |
| Operating Temperature | 14-140 °F |
| Protection Rating | IP30 |
| Approvals | FCC, UL |
| Comments | DIN Rail mounting kit included |
| Net Weight | 2.42 lbs |
| Gross Weight | 2.42 lbs |