EX71000 Series Information
| Manufacturer Part Number | EX71800-00B |
|---|---|
| Manufacturer | EtherWan |
| Product Series | EX71000 |
| Family Series | EtherWan Ethernet Switches, EX71000 Series |
| Description | Hardened (-40C - 75C) Managed Ethernet Switch with 8 10/100TX Ports. DIN Rail or Panel Mount. |
| Network Configuration | Managed |
| Total Number of Ports | 8 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 100Base-TX, 10Base-T |
| Primary Port Quantity | 8 |
| Voltage | 12-48 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Power Over Ethernet (PoE) | No |
| Enclosure Composition | Aluminum |
| Mounting | DIN Rail, Rack, Wall |
| Operating Temperature | -40-167 °F |
| Protection Rating | IP30 |
| Approvals | FCC, UL |
| Comments | DIN Rail mounting kit included |
| Net Weight | 2.365 lbs |
| Gross Weight | 3.38 lbs |