Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EX73934E-0VB
HARDENED (-40C+75C), MANAGED LL3
MFG Item Number
EX73934E-0VB
This item cannot be canceled or returned
Description
HARDENED (-40C+75C), MANAGED LL3
Specifications
Specifications
| Manufacturer |
EtherWan |
| Family Series |
EtherWan Miscellaneous |
| Manufacturer Part Number |
EX73934E-0VB |
| Description |
HARDENED (-40C+75C), MANAGED LL3 GIGABIT ETHERNET SWITCH, W/12 GB ENTERNET PORTS +4 100/1000 BASE SFP |
| Net Weight |
3.205 lbs |
| Gross Weight |
4.11 lbs |
EX73934E-0VB
EtherWan Miscellaneous