EX75

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EX75

Appleton Couplers, EX Series

EX75

Appleton Couplers, EX Series
3/4 IN EXP FTG
MFG Item Number
EX75
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, EX Series
Item #
EX75
3/4 IN EXP FTG

EX Series Information

  • Weatherproof
  • Available in custom length.
  • Available for EMT.
O‑Z/Gedney EX expansion fittings allow for expansion and contraction in a run of rigid metal conduit and IMC. They can be used for applications involving IMC. Due to the slightly smaller O.D. of the IMC, a 15" minimum length of rigid conduit should be used entering the expansion fitting. Type EX provides for a maximum of 8" conduit movement, 4" in either direction.

Specifications

Specifications
Manufacturer Part Number EX75
Manufacturer Appleton
Product Series EX
Family Series Appleton Couplers, EX Series
Description 3/4 IN EXP FTG
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 3/4 "
Max Conduit Movement 8 "
NEMA Rating NEMA FB1
Req. Conduit Rotation No
Protection Rating Indoor, Outdoor
Composition Steel
Insulated Throat Yes
Hazardous Location No
Approvals CSA, UL
Comments For Commercial and Industrial, Allows for Expansion and Contraction of Conduit, Hot Dip Galvanized
Net Weight 0 lbs
Gross Weight 0 lbs