EX77000 Series Information
| Manufacturer Part Number | EX77424-14RC |
|---|---|
| Manufacturer | EtherWan |
| Product Series | EX77000 |
| Family Series | EtherWan Ethernet Switches, EX77000 Series |
| Description | Hardened (-40C - 75C) Managed Ethernet Switch, 16 10/100TX Ports + 8 100FX Ports + 4 Gigabit Fiber |
| Network Configuration | Managed |
| Total Number of Ports | 28 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 100Base-TX, 10Base-T |
| Primary Port Quantity | 16 |
| Voltage | 90-264 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Power Over Ethernet (PoE) | No |
| Enclosure Composition | Metallic |
| Mounting | Rack |
| Operating Temperature | -40-167 °F |
| Protection Rating | IP30 |
| Approvals | FCC |
| Comments | Rack mounting kit included |
| Net Weight | 13.7 lbs |
| Gross Weight | 13.7 lbs |