EX77964-8VT
EtherWan Ethernet Switches, EX77900 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EX77964-8VT EtherWan Ethernet Switches, EX77900 Series, Hardened (-40C - 75C) Managed 28

MFG Item Number
EX77964-8VT

EX77964-8VT EtherWan Ethernet Switches, EX77900 Series, Hardened (-40C - 75C) Managed 28

MFG Item Number
EX77964-8VT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Ethernet Switches, EX77900 Series
Item #
EX77964-8VT
Hardened (-40C - 75C) Managed 28

EX77900 Series Information

  • Wide operating temperature range for extreme environments
  • Fanless and ruggedized housing
  • High shock and electric noise immunity
  • Four 10G SFP+ for connecting the switch to the core network
  • Static IP routing
  • Routing Information Protocol (RIP) v1/v2
EtherWAN EX77900 Series provides a Hardened Full‑Gigabit Managed 28‑port switching platform that combines the advantages of Layer 3 routing protocols with robust management features and hardened specifications.With support for static routing, Routing Information Protocol (RIP) V1/V2,and Virtual Router Redundancy Protocol (VRRP),these switches deliver outstanding flexibility and security in a high performance and cost‑effective package.
The EX77900 Series is equipped with twenty‑eight gigabit ports,or a combination of twenty‑four Gigabit copper ports and four10G SFP+ for connecting the switch to the core network.Mountable on a 1U rack,the switches are equipped with EtherWAN Alpha‑Ring self‑healing technology,providing less than 15ms fault recovery time making it ideal for applications intolerant to interruption.
A broad range of management features and options includes port security,IGMP snooping,port‑based VLAN,GARP protocols,link aggregation and ACL,via web browser,telnet,SSH,SNMP,RMON,TFTP,and RS‑232 console interfaces.With the hardened specifications,the EX77900 Series is designed to operate at ‑40 C to 75 C in harsh environments,and is IEC 61850 & IEEE 1613 compliant,capable of operating under high EMI environments,making it an ideal choice for missioncritical applications.

Specifications

Specifications
Manufacturer Part Number EX77964-8VT
Manufacturer EtherWan
Product Series EX77900
Family Series EtherWan Ethernet Switches, EX77900 Series
Description Hardened (-40C - 75C) Managed 28 Port LL3 Gigabit Ethernet Switch, 24 GE Ports (16 GE RJ45 + 8 GE
Network Configuration Managed
Total Number of Ports 28
Primary Port Style RJ-45
Primary Port Standard 1000Base-TX, 100Base-TX, 10Base-T
Primary Port Quantity 16
Voltage 48 VDC
Nominal Voltage 48 VDC
Power Over Ethernet (PoE) No
Enclosure Composition Metallic
Mounting Rack
Operating Temperature -40-167 °F
Protection Rating IP30
Approvals FCC, VCCI
Net Weight 11.6 lbs
Gross Weight 11.6 lbs