EX78802-0AB-T
EtherWan Ethernet Switches, EX78000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EX78802-0AB-T EtherWan Ethernet Switches, EX78000 Series, Hardened (-40C - 75C) Managed

MFG Item Number
EX78802-0AB-T

EX78802-0AB-T EtherWan Ethernet Switches, EX78000 Series, Hardened (-40C - 75C) Managed

MFG Item Number
EX78802-0AB-T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Ethernet Switches, EX78000 Series
Item #
EX78802-0AB-T
Hardened (-40C - 75C) Managed

EX78000 Series Information

. 10‑port 10/100BASE‑TX/FX/BX/SFP plus 2‑port Gigabit‑TX/SX/LX/SFP
  • Port 1 to 8 supports IEEE802.3af or IEEE802.3at Power over Ethernet
  • Wide operating temperature range from ‑40 C to 75 C (‑40 F to 167 F) for extreme environments
  • Fanless and ruggedized housing
  • High shock and electric noise immunity
  • Complies with NEMA TS2 for traffic control equipment
  • IEEE802.1x and RADIUS support
EtherWAN EX78000 Series provides a hardened 12‑port switching platform supporting IEEE802.3at Power over Ethernet,high performance switching with robust management features required for mission‑critical and harsh environments where sustained connectivity is crucial.
The EX78000 Series is equipped with 8 10/100BASE‑TX PoE ports,in combination with two Gigabit SX/LX/BX/WDM Fiber ports with SFP options.The IEEE802.3at PoE ports provide up to 30W/port with a total power budget of 180W,making the switch truly versatile for connecting with PoE Powered Devices (PD) with different bandwidth and power consumption requirements such as outdoor PTZ dome cameras, wireless access points, and way‑side communication devices.
Din rail mountable,the EX78000 Series is equipped with EtherWAN Alpha‑Ring self‑healing ring technology providing less than 15ms fault recovery time.Users are able to access management features such as port security,IGMP snooping,port‑based VLAN,GARP protocols,link aggregation,via web browser,telnet,SSH,SNMP,RMON,TFTP,and RS‑232 console interfaces.With the hardened specifications,the EX78000 Series is designed to operate at ‑40 C to 75 C in harsh environments,where high ESD, shock,and vibration may be present.

Specifications

Specifications
Manufacturer Part Number EX78802-0AB-T
Manufacturer EtherWan
Product Series EX78000
Family Series EtherWan Ethernet Switches, EX78000 Series
Description Hardened (-40C - 75C) Managed Ethernet PoE Switch with 8 10/100 802.3at 30W PoE Ports + 2 Gigabit
Network Configuration Managed
Total Number of Ports 10
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 8
Voltage 47-57 VDC
Nominal Voltage 48 VDC
Power Over Ethernet (PoE) Yes
PoE Watts per Port 30
Enclosure Composition Metallic
Mounting DIN Rail, Wall
Operating Temperature -40-167 °F
Protection Rating IP30
Approvals FCC, UL
Comments Rack mounting kit included
Net Weight 3.74 lbs
Gross Weight 3.74 lbs