EX78900 Series Information
| Manufacturer Part Number | EX78921-0VB |
|---|---|
| Manufacturer | EtherWan |
| Product Series | EX78900 |
| Family Series | EtherWan Ethernet Switches, EX78900 Series |
| Description | Hardened (-40C - 75C) Managed LL3 Gigabit PoE Switch with 12 Gigabit Ports (8 PoE+ 60W) + 4 1000Base SFP |
| Network Configuration | Managed |
| Total Number of Ports | 12 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 1000Base-TX, 100Base-TX, 10Base-T |
| Primary Port Quantity | 8 |
| Voltage | 52-57 VDC |
| Nominal Voltage | 48 VDC |
| Power Over Ethernet (PoE) | Yes |
| PoE Watts per Port | 15.4, 30, 60 |
| Enclosure Composition | Aluminum |
| Mounting | DIN Rail, Rack, Wall |
| Operating Temperature | -40-167 °F |
| Protection Rating | IP30 |
| Approvals | FCC |
| Comments | DIN Rail mounting kit included |
| Net Weight | 2.42 lbs |
| Gross Weight | 2.42 lbs |