EX78931-0VB
EtherWan Ethernet Switches, EX78900 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EX78931-0VB

EtherWan Ethernet Switches, EX78900 Series

EX78931-0VB

EtherWan Ethernet Switches, EX78900 Series
Hardened (-40C - 75C) Managed LL3
MFG Item Number
EX78931-0VB
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Ethernet Switches, EX78900 Series
Item #
EX78931-0VB
Hardened (-40C - 75C) Managed LL3

EX78900 Series Information

  • Up to 12 ports with 8 Ports PoE, support 60W/ IEEE802.3af/at, and 4 Gigabit SFP ports for high‑bandwidth communication
  • Optimize network performance with QoS, VLAN, and PoE scheduling, etc.
  • IEEE802.1x, ACL and RADIUS support
EtherWAN EX78900 Series is a hardened DIN‑rail mounted 16‑port Gigabit switching platform.It features with 60W and IEEE802.3at/af Power over Ethernet combining with robust management features required for mission‑critical and harsh environments where sustained connectivity is crucial.
The EX78900 Series is equipped with 12 x 10/100/1000 BASE‑TX (8 x PoE port),in combination with 4 Gigabit SFP ports.The Ultra PoE ports provide up to 60W/port with a total power budget of 240W,making the switch truly versatile to connect with PoE Powered Devices (PD) with different bandwidth and power consumption requirements such as outdoor PTZ dome cameras,wireless access points,and way‑side communication devices.The EX78900 Series is equipped with EtherWAN Alpha‑Ring self‑healing technology,providing less than 15ms fault recovery time making it ideal for applications intolerant to interruption.Users are able to access management features such as port security,IGMP snooping,port‑based VLAN,GARP protocols,link aggregation and ACL,via web browser,telnet,SSH,SNMP,RMON,TFTP,and RS‑232 console interfaces.
With the hardened specifications,the EX78900 Series is designed to operate at ‑40 C to 75 C in harsh environments,where high ESD,shock,and vibration may be present.

Videos

Specifications

Specifications
Manufacturer Part Number EX78931-0VB
Manufacturer EtherWan
Product Series EX78900
Family Series EtherWan Ethernet Switches, EX78900 Series
Description Hardened (-40C - 75C) Managed LL3 Gigabit PoE Switch with 16 Gigabit Ports (8 PoE+ 60W) + 4 GE Non PoE +
Network Configuration Managed
Total Number of Ports 16
Primary Port Style RJ-45
Primary Port Standard 1000Base-TX, 100Base-TX, 10Base-T
Primary Port Quantity 12
Voltage 52-57 VDC
Nominal Voltage 48 VDC
Power Over Ethernet (PoE) Yes
Enclosure Composition Aluminum
Mounting DIN Rail, Rack, Wall
Operating Temperature -40-167 °F
Protection Rating IP30
Approvals FCC
Comments DIN Rail mounting kit included
Net Weight 3.345 lbs
Gross Weight 4.38 lbs