EX87000 Series Information
| Manufacturer Part Number | EX87604-00VT |
|---|---|
| Manufacturer | EtherWan |
| Product Series | EX87000 |
| Family Series | EtherWan Ethernet Switches, EX87000 Series |
| Description | Hardened (-40C - 75C), IEC16850 & IEEE1613, Managed Ethernet Switch, 24 10/100TX Ports + 2 GE SFP Combo |
| Network Configuration | Managed |
| Total Number of Ports | 28 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 100Base-TX, 10Base-T |
| Primary Port Quantity | 24 |
| Voltage | 48 VDC |
| Nominal Voltage | 48 VDC |
| Power Over Ethernet (PoE) | No |
| Enclosure Composition | Metallic |
| Mounting | Rack |
| Operating Temperature | -40-167 °F |
| Protection Rating | IP30 |
| Approvals | FCC |
| Comments | Rack mounting kit included |
| Net Weight | 11.2 lbs |
| Gross Weight | 11.2 lbs |