EX94000 Series Information
| Manufacturer Part Number | EX94008-00-1-AA |
|---|---|
| Manufacturer | EtherWan |
| Product Series | EX94000 |
| Family Series | EtherWan Ethernet Switches, EX94000 Series |
| Description | Hardeneda (-40C _ 75C) Unmanaged 8-port 10/100BASE-TX Ethernet Switch. DIN Rail Mount, Terminal |
| Network Configuration | Unmanaged |
| Total Number of Ports | 8 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 100Base-TX, 10Base-T |
| Primary Port Quantity | 8 |
| Voltage | 12-48 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Power Over Ethernet (PoE) | No |
| Enclosure Composition | Aluminum |
| Mounting | DIN Rail, Panel |
| Operating Temperature | -40-167 °F |
| Protection Rating | IP30 |
| Approvals | FCC, VCCI |
| Comments | DIN Rail mounting kit included |
| Net Weight | 1.39 lbs |
| Gross Weight | 1.92 lbs |