EX95142-H0B
EtherWan Ethernet Switches, EX95000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EX95142-H0B EtherWan Ethernet Switches, EX95000 Series, Hardened (-40C - 75C) Unmanaged

MFG Item Number
EX95142-H0B

EX95142-H0B EtherWan Ethernet Switches, EX95000 Series, Hardened (-40C - 75C) Unmanaged

MFG Item Number
EX95142-H0B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Ethernet Switches, EX95000 Series
Item #
EX95142-H0B
Hardened (-40C - 75C) Unmanaged

EX95000 Series Information

. Supports ‑40 C to 75 C (‑40 F to 167 F) operating temperature
  • DIN‑Rail, panel or rack mounting
  • Up to two 100BASE‑FX ports with SC,ST and WDM options
EX95000 Series is a hardened unmanaged Fast Ethernet switching platform,designed for easy deployment in harsh environments.
The EX95000 Series is equipped with sixteen Fast Ethernet ports,or a combination of Fast Ethernet copper ports and two 100FX ports for long distance connectivity.Although unmanaged,the EX95000 is feature‑rich with full wire speed Fast Ethernet throughput,making the EX95000 Series a powerful network switch.

Specifications

Specifications
Manufacturer Part Number EX95142-H0B
Manufacturer EtherWan
Product Series EX95000
Family Series EtherWan Ethernet Switches, EX95000 Series
Description Hardened (-40C - 75C) Unmanaged Ethernet Switch with 14 10/100TX Ports + 2 100FX Fiber Ports. DIN
Network Configuration Unmanaged
Total Number of Ports 16
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 14
Voltage 12-48 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Power Over Ethernet (PoE) No
Enclosure Composition Aluminum
Mounting DIN Rail, Panel, Rack
Operating Temperature -40-167 °F
Protection Rating IP30
Approvals EN, FCC, VCCI
Comments DIN Rail mounting kit included
Net Weight 1.92 lbs
Gross Weight 1.92 lbs