Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EXB-NFD-0603P Killark Disconnect Switches, EXB NON-FUSED DISCONNECT 60A SWITCH
MFG Item Number
EXB-NFD-0603P
EXB-NFD-0603P Killark Disconnect Switches, EXB NON-FUSED DISCONNECT 60A SWITCH
MFG Item Number
EXB-NFD-0603P
This item cannot be canceled or returned
Description
Disconnect Switches, Series
EXB NON-FUSED DISCONNECT 60A SWITCH
Specifications
Specifications
| Manufacturer Part Number |
EXB-NFD-0603P |
| Manufacturer |
Killark |
| Family Series |
Killark Disconnect Switches |
| Description |
EXB NON-FUSED DISCONNECT 60A SWITCH 3P |
| Poles |
3 |
| Current Rating |
60 A |
| AC Voltage |
600 VAC |
| Mounting |
Wall Mount |
| Approvals |
CSA, UL |
| Net Weight |
40 lbs |
| Gross Weight |
40 lbs |
EXB-NFD-0603P
Killark Disconnect Switches