Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EXBLTP-12126N4 Killark Conduit Outlet Bodies, EXB LITE 12X12X6 WITH PLATE COVER
MFG Item Number
EXBLTP-12126N4
EXBLTP-12126N4 Killark Conduit Outlet Bodies, EXB LITE 12X12X6 WITH PLATE COVER
MFG Item Number
EXBLTP-12126N4
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
EXB LITE 12X12X6 WITH PLATE COVER
Specifications
Specifications
| Manufacturer Part Number |
EXBLTP-12126N4 |
| Manufacturer |
Killark |
| Family Series |
Killark Conduit Outlet Bodies |
| Description |
EXB LITE 12X12X6 WITH PLATE COVER |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
55 lbs |
| Gross Weight |
55 lbs |
EXBLTP-12126N4
Killark Conduit Outlet Bodies