Series Information
| Manufacturer Part Number | EXCGM32SL |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Single Compresion Cable Gland, M32 Metric Thread, Increased Safety Ex e and Intrinsic Safety Ex i, Cable Range 18 to 25mm, Thread Length 15mm, Nylon, Black |
| Hub Size | M32 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.71-0.98 " |
| Type | Single Compression Cable Gland |
| Composition | Non-Metallic |
| Material | Nylon |
| Hazardous Location | No |
| Protection Rating | IP68 |
| Net Weight | 0.22 lbs |
| Gross Weight | 0.22 lbs |