Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EXCRDU1 Lovato Miscellaneous, Remote Keypad Display, LCD,
EXCRDU1 Lovato Miscellaneous, Remote Keypad Display, LCD,
This item cannot be canceled or returned
Description
Remote Keypad Display, LCD,
Specifications
Specifications
| Manufacturer |
Lovato |
| Family Series |
Lovato Miscellaneous |
| Manufacturer Part Number |
EXCRDU1 |
| Description |
Remote Keypad Display, LCD, IP65/N4X, RS485 Port, w/3M Cable, Monitors/Controls up to 32 ADXLft.s |
| Net Weight |
0.51 lbs |
| Gross Weight |
0.915 lbs |
EXCRDU1
Lovato Miscellaneous