EXDS301M/24
Eaton's Crouse-Hinds series Visual Signaling Devices, EXDS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EXDS301M/24

Eaton's Crouse-Hinds series Visual Signaling Devices, EXDS Series

EXDS301M/24

Eaton's Crouse-Hinds series Visual Signaling Devices, EXDS Series
SIGNAL-DEVICE
MFG Item Number
EXDS301M/24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, EXDS Series
Item #
EXDS301M/24
SIGNAL-DEVICE

EXDS Series Information

  • 24 VDC
  • 6 Lens Colors
  • Variety of Mounting Options
  • NEMA 3R and 4X
  • UL; cUL Approvals
Cooper Crouse‑Hinds Hazard Gard EXDS Series Explosionproof Strobe Lights are designed for installation indoors and outdoors in locations which are hazardous due to the presence of flammable vapors or gases, ignitible dusts or ignitible fibers and flyings. The units are UL listed for Type 3R and 4X installations. The EXDS Series are Marine Rated. The strobes are available for pendant, wall, stanchion and ceiling mounts, and come in six different globe colors.

The EXDS Series is diode polarized for use in electrically supervised circuits. Electrically supervised circuits are typically used in life safety or security applications.

Under normal operation the diode is reversed biased, meaning it blocks voltage from being applied to the strobe and prevents it from lighting. When an initiating device such as a smoke detector is activated, the diode's polarity is reversed through a circuit panel. The diode becomes forward biased, allowing voltage to the device and activating the strobe.

Specifications

Specifications
Manufacturer Part Number EXDS301M/24
Manufacturer Eaton's Crouse-Hinds series
Product Series EXDS
Family Series Eaton's Crouse-Hinds series Visual Signaling Devices, EXDS Series
Description SIGNAL-DEVICE
Operation Strobe
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Magenta
Lamp Type Strobe
Flash Rate/Minute 65
Hazardous Location No
Explosion Proof Yes
Candlepower 800,000
Current Rating 0.8 A
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 4 lbs
Gross Weight 4 lbs