EXGJH Series Information
| Manufacturer Part Number | EXGJH-233 |
|---|---|
| Manufacturer | Appleton |
| Product Series | EXGJH |
| Family Series | Appleton Couplers, EXGJH Series |
| Description | Flexible Conduit Coupling, Trade Size 3/4 IN, Fitting Material Natural Finished Brass, Material Natural Finished Bronze Braid, Natural Finished Brass Core, End Type 2 Male Nipple,Flex Length 33 IN, Enclosure Class I Group A B C D, Class II Group E F G, |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 0.75 " |
| Flex Length | 33 " |
| Ground Pass Through | Yes |
| Protection Rating | Liquid Tight |
| Composition | Bronze |
| Insulated Throat | Yes |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 5.47 lbs |
| Gross Weight | 5.47 lbs |