EXGJH324
Appleton Couplers, EXGJH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EXGJH324

Appleton Couplers, EXGJH Series

EXGJH324

Appleton Couplers, EXGJH Series
1 IN EX FLEXIBLE COUPLING
Item Number
EXGJH324
MFG Item Number
EXGJH-324
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, EXGJH Series
Item #
EXGJH324
1 IN EX FLEXIBLE COUPLING

EXGJH Series Information

Appleton EXGJH explosionproof and dust‑ignitionproof flexible couplings are designed for use in areas where vibration and/or movement is a problem. They can be used in place of rigid conduit in difficult‑bend situations.

Specifications

Specifications
Manufacturer Part Number EXGJH-324
Manufacturer Appleton
Product Series EXGJH
Family Series Appleton Couplers, EXGJH Series
Description UNILETS Flexible Coupling, Trade Size: 1 IN, Outside Diameter: 2.06 IN, Flex Length: 24 IN, Radius: 14 IN Bending, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type 2 Male Nipples
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1 "
Flex Length 24 "
Ground Pass Through Yes
Protection Rating Liquid Tight
Composition Bronze
Insulated Throat Yes
Hazardous Location Yes
Approvals CSA, UL
Net Weight 4.29 lbs
Gross Weight 4.29 lbs