EXGJH730
Appleton Couplers, EXGJH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EXGJH730

Appleton Couplers, EXGJH Series

EXGJH730

Appleton Couplers, EXGJH Series
2-1/2 EX FLEXIBLE COUPLING
Item Number
EXGJH730
MFG Item Number
EXGJH-730
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, EXGJH Series
Item #
EXGJH730
2-1/2 EX FLEXIBLE COUPLING

EXGJH Series Information

Appleton EXGJH explosionproof and dust‑ignitionproof flexible couplings are designed for use in areas where vibration and/or movement is a problem. They can be used in place of rigid conduit in difficult‑bend situations.

Specifications

Specifications
Manufacturer Part Number EXGJH-730
Manufacturer Appleton
Product Series EXGJH
Family Series Appleton Couplers, EXGJH Series
Description Flexible Conduit Coupling, Trade Size 2-1/2 IN, Fitting Material Natural Finished Stainless Steel, Material Natural Finished Stainless Steel Braid/Core, End Type 2 Male Nipples, Flex Length 30 IN, Enclosure Class I Group D, Class II Group E F G, Class
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 2.5 "
Flex Length 30 "
Ground Pass Through Yes
Protection Rating Liquid Tight
Composition Stainless Steel
Insulated Throat Yes
Hazardous Location Yes
Approvals CSA, UL
Net Weight 20 lbs
Gross Weight 20 lbs