Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sensors
EXGSD4BA
Dwyer Instruments Sensors
Ultra Mag Level Switch Suspension
This item cannot be canceled or returned
Description
Ultra Mag Level Switch Suspension
Specifications
Specifications
| Manufacturer Part Number |
EXGSD4BA |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Sensors |
| Description |
Ultra Mag Level Switch Suspension Mounting Buna-N Diaphragm |
| Number of Floats |
1 |
| Contacts |
SPDT |
| Switching Current |
15 A |
| AC Voltage |
125 VAC, 250 VAC |
| Connection Type |
NPT |
| Composition |
Aluminum |
| Diameter |
5.875 mm |
| PSI Rating |
60 |
| Operating Temperature |
-40-185 °F |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EXGSD4BA
Dwyer Instruments Sensors