Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EXH3D8 Killark Enclosures, CIR BREAK HANDLE ASSEM 8in.BOX 600A

MFG Item Number
EXH3D8

EXH3D8 Killark Enclosures, CIR BREAK HANDLE ASSEM 8in.BOX 600A

MFG Item Number
EXH3D8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
EXH3D8
CIR BREAK HANDLE ASSEM 8in.BOX 600A

Series Information

Specifications

Specifications
Manufacturer Part Number EXH3D8
Manufacturer Killark
Family Series Killark Enclosures
Description CIR BREAK HANDLE ASSEM 8in.BOX 600A MAX
Accessory Type Handle
Material Aluminum
Composition Metallic
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Approvals UL, CSA
Net Weight 7 lbs
Gross Weight 7 lbs