Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EXH3E10 Killark Enclosures, CIR BREAK HANDLE ASSEM 10in.BOX

MFG Item Number
EXH3E10

EXH3E10 Killark Enclosures, CIR BREAK HANDLE ASSEM 10in.BOX

MFG Item Number
EXH3E10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
EXH3E10
CIR BREAK HANDLE ASSEM 10in.BOX

Series Information

Specifications

Specifications
Manufacturer Part Number EXH3E10
Manufacturer Killark
Family Series Killark Enclosures
Description CIR BREAK HANDLE ASSEM 10in.BOX 1200A MAX
Accessory Type Handle
Material Aluminum
Composition Metallic
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Approvals UL, CSA
Net Weight 8 lbs
Gross Weight 8 lbs