EXH Series Information
EXH Explosionproof Electric Air Heaters
Explosionproof
Dust-ignitionproof
Applications:
EXH explosionproof electric heaters are used:
• In areas made hazardous by the presence of flammable gases and vapors, and combustible dusts
• For rugged locations, including oil refineries, petrochemical plants, rigs, pumping stations, turbine compressors, pulp and paper mills, coal mines, grain elevators, etc.
• In areas where flammable vapors or gases or highly combustible dusts may be present due to accidental or abnormal conditions
• For standby heat to prevent process heat loss, or for personnel comfort during maintenance/repair operations
Features:
• Split fan guard for easy access to fan
• Compact design makes handling during installation easy
• Evacuated cores heat up quickly with even heat distribution
• Larger models offer greater kilowatt range, providing more economical means to heat large areas
• Permanently sealed cores improve reliability and make field servicing easier
• Control box provides easy access for installation and maintenance
Certifications and Compliances:
• Class I, Divisions 1 & 2, Groups C, D
• Class II, Division 1, Groups E, F, G
• Class II, Division 2, Groups F, G
• UL standard: UL823
• CSA standard: C22.2 Nos. 25, 30, 46
• NEMA 7CD, 9EFG
| Manufacturer Part Number | EXH5 480160 150 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | EXH |
| Family Series | Eaton's Crouse-Hinds series Heaters, EXH Series |
| Description | Eaton Crouse-Hinds series EXH electric air heater, 60 Hz, 51,200 BTU/hr, 15 kW, Steel, 31.3A max., Single-phase, 27.1°F 15.1°C temperature rise, 480 Vac |
| Kilowatts | 15 kW |
| Current Rating | 31.3 A |
| Voltage | 480 V |
| Phase | 1 |
| BTU/h | 51,200 BTUs |
| Composition | Steel |
| Horsepower | 1/2 hp |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Air Flow | 1,750 CFM |
| Thermostat | No |
| Application | Hazardous Location |
| Approvals | CSA, UL |
| Net Weight | 168 lbs |
| Gross Weight | 168 lbs |