EXJF118

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EXJF118

Appleton Couplers, EXJF Series

EXJF118

Appleton Couplers, EXJF Series
1/2 EXJF FLEXIBLE HANGER
MFG Item Number
EXJF118
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, EXJF Series
Item #
EXJF118
1/2 EXJF FLEXIBLE HANGER

EXJF Series Information

Flexible Fixture Hangers, EXJF Couplings, ESD and ESS Swivels are used for the suspension of industrial type HID, incandescent, and fluorescent lighting fixtures in Class I, Class II, and Class III classified locations. They are suitable for use in areas where moisture, dust and corrosive atmospheres are present.

Specifications

Specifications
Manufacturer Part Number EXJF118
Manufacturer Appleton
Product Series EXJF
Family Series Appleton Couplers, EXJF Series
Description Explosionproof Flexible Fixture Hanger, Constructional Feature Explosionproof, Dust Ignitionproof, Raintight, Trade Size 1/2 IN, Flex Length 18 IN, Overall Length 25.06 IN, Material Brass Inner Core, Bronze Outer Braid, Brass End Fitting, Finish Natural,
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 0.5 "
Flex Length 18 "
Ground Pass Through No
Protection Rating Liquid Tight
Composition Bronze
Insulated Throat Yes
Hazardous Location No
Approvals CSA, UL
Net Weight 2.27 lbs
Gross Weight 2.27 lbs