EXLK Series Information
| Manufacturer Part Number | EXLK-112 |
|---|---|
| Manufacturer | Appleton |
| Product Series | EXLK |
| Family Series | Appleton Couplers, EXLK Series |
| Description | UNILETS Flexible Coupling, Trade Size: 1/2 IN, Outside Diameter: 1.41 IN, Flex Length: 10 IN, Bemdomg Radius: 10 IN, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type 1 Male Nipple, 1 Union |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 0.5 " |
| Flex Length | 12 " |
| Ground Pass Through | Yes |
| Protection Rating | Liquid Tight |
| Composition | Bronze |
| Insulated Throat | Yes |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 1.81 lbs |
| Gross Weight | 1.81 lbs |