EXLK218SS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EXLK218SS

Appleton Couplers, EXLK Series

EXLK218SS

Appleton Couplers, EXLK Series
STAINLESS STEEL FLEXIBLE COUP
Item Number
EXLK218SS
MFG Item Number
EXLK-218-SS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, EXLK Series
Item #
EXLK218SS
STAINLESS STEEL FLEXIBLE COUP

EXLK Series Information

Appleton EXLK explosionproof and dust‑ignitionproof flexible couplings are designed for use in areas where vibration and/or movement is a problem. They can be used in place of rigid conduit in difficult‑bend situations.

Specifications

Specifications
Manufacturer Part Number EXLK-218-SS
Manufacturer Appleton
Product Series EXLK
Family Series Appleton Couplers, EXLK Series
Description UNILETS Flexible Coupling, Trade Size: 3/4 IN, Outside Diameter: 1-3/4 IN, Flex Length: 18 IN, Bending Radius: 12 IN, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type 1 Male Nipple, 1 Union,
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 0.75 "
Flex Length 18 "
Ground Pass Through Yes
Protection Rating Liquid Tight
Composition Stainless Steel
Insulated Throat Yes
Hazardous Location Yes
Approvals CSA, EX, UL
Net Weight 2.08 lbs
Gross Weight 3 lbs