EXLK Series Information
| Manufacturer Part Number | EXLK-36 |
|---|---|
| Manufacturer | Appleton |
| Product Series | EXLK |
| Family Series | Appleton Couplers, EXLK Series |
| Description | Flexible Conduit Coupling, Trade Size 1 IN, Fitting Material Natural Finished Brass End, Zinc Plated Steel Union, Material Natural Finished Bronze Braid, Natural Finished Brass Core, End Type 1 Male Nipple, 1 Union, Flex Length 6 IN, Enclosure Class I |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 1 " |
| Flex Length | 6 " |
| Ground Pass Through | Yes |
| Protection Rating | Liquid Tight |
| Composition | Bronze |
| Insulated Throat | Yes |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 3.85 lbs |
| Gross Weight | 3.85 lbs |