Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EXN/075-M32/TC
KP EXN/100/SP 1NPT STD STOPPING PLU
MFG Item Number
EXN/075-M32/TC
This item cannot be canceled or returned
Description
KP EXN/100/SP 1NPT STD STOPPING PLU
Specifications
Specifications
| Manufacturer Part Number |
EXN/075-M32/TC |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
KP EXN/100/SP 1NPT STD STOPPING PLU |
| Connection Type |
Male/Female |
| External Thread |
3/4 NPT |
| Internal Thread |
M32 |
| Material |
Brass |
| Composition |
Metallic |
| Hazardous Location |
No |
| Net Weight |
0.39 lbs |
| Gross Weight |
0.39 lbs |
EXN/075-M32/TC
Thomas & Betts Fittings