Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EXN/075/SP Thomas & Betts Fittings, 3/4NPT STD STOPPING PLUGNICKEL PLAT
MFG Item Number
EXN/075/SP
EXN/075/SP Thomas & Betts Fittings, 3/4NPT STD STOPPING PLUGNICKEL PLAT
MFG Item Number
EXN/075/SP
This item cannot be canceled or returned
Description
3/4NPT STD STOPPING PLUGNICKEL PLAT
Specifications
Specifications
| Manufacturer Part Number |
EXN/075/SP |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
Stopping Plug, 3/4 Inch NPT Thread, Suitable for Use in Zones 1, 2 , 21, and 22, Exd I and Exd IIC, UL1203, Nickel Plated Brass |
| Connection Type |
Plug |
| Angle |
Straight |
| Trade Size |
3/4 " |
| Material |
Brass |
| Composition |
Metallic |
| Hazardous Location |
No |
| Mounting |
Threaded |
| Approvals |
UL |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.12 lbs |
EXN/075/SP
Thomas & Betts Fittings