Series Information
| Manufacturer Part Number | EXN/100-125/E |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | Adapter, Enlarger, 1 Inch NPT Male Thread to 1-1/4 Inch NPT Female Thread, Suitable for Use in Zones 1, 2 , 21, and 22, Ex e and Ex d, UL1203, Nickel Plated Brass |
| Connection Type | Male/Female |
| External Thread | 1 NPT |
| Internal Thread | 1-1/4 NPT |
| Material | Brass |
| Composition | Metallic |
| Hazardous Location | No |
| Net Weight | 0 lbs |
| Gross Weight | 0.54 lbs |