Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EXN/200-M63/TC
N/P BRASS CONVERTER 2IN TO M63
MFG Item Number
EXN/200-M63/TC
This item cannot be canceled or returned
Description
N/P BRASS CONVERTER 2IN TO M63
Specifications
Specifications
Manufacturer Part Number
EXN/200-M63/TC
Manufacturer
Thomas & Betts
Family Series
Thomas & Betts Fittings
Description
Adapter, Thread Converter, 2 Inch NPT Male Thread to M63 Female Thread, Suitable for Use in Zones 1, 2 , 21, and 22, Ex e and Ex d, UL1203, Nickel Plated Brass
Connection Type
Male/Female
External Thread
2 NPT
Internal Thread
M63
Material
Brass
Composition
Metallic
Hazardous Location
No
Net Weight
0.585 lbs
Gross Weight
0.97 lbs
EXN/200-M63/TC
Thomas & Betts Fittings