Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EXN/M32/DSP Thomas & Betts Fittings, M32 DOME STOPPING PLUG NICKEL PLATE
MFG Item Number
EXN/M32/DSP
EXN/M32/DSP Thomas & Betts Fittings, M32 DOME STOPPING PLUG NICKEL PLATE
MFG Item Number
EXN/M32/DSP
This item cannot be canceled or returned
Description
M32 DOME STOPPING PLUG NICKEL PLATE
Specifications
Specifications
Manufacturer Part Number
EXN/M32/DSP
Manufacturer
Thomas & Betts
Family Series
Thomas & Betts Fittings
Description
Stopping Plug with Dome Head, M32 Thread, Suitable for Use in Zones 1, 2 , 21, and 22, Exd I, Exd IIC, and Extd IIIC, IP65-66 Rating, Nickel Plated Brass
Connection Type
Dome Head, Plug
Angle
Straight
Trade Size
M32
Material
Brass
Composition
Metallic
Hazardous Location
No
Mounting
Threaded
Approvals
UL
Net Weight
0.39 lbs
Gross Weight
0.39 lbs
EXN/M32/DSP
Thomas & Betts Fittings