Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EXN/M75-M63/R
N/P BRASS REDUCER M75-M63
MFG Item Number
EXN/M75-M63/R
This item cannot be canceled or returned
Description
N/P BRASS REDUCER M75-M63
Specifications
Specifications
| Manufacturer Part Number |
EXN/M75-M63/R |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
Adapter, Reducer, M75 Male Thread to M63 Female Thread, Suitable for Use in Zones 1, 2 , 21, and 22, Ex e and Ex d, UL1203, Nickel Plated Brass |
| Connection Type |
Male/Female |
| External Thread |
M75 |
| Internal Thread |
M63 |
| Material |
Brass |
| Composition |
Metallic |
| Hazardous Location |
No |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.75 lbs |
EXN/M75-M63/R
Thomas & Betts Fittings