Series Information
| Manufacturer Part Number | EXN04AMC1 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Double Compression Cable Gland, 1/2 Inch NPT Thread, Flameproof Ex d and Increased Safety Ex e, Suitable for use with SWA, SWB, and AWA Conduit, IP66 Rating, Inner Cable Range 6 to 12mm, Outer Cable Range 8.5 to 16mm, Nickel Plated Brass |
| Hub Size | 1/2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.33-0.63 " |
| Type | Double Compression Gland |
| Composition | Metallic |
| Material | Brass |
| Hazardous Location | Yes |
| Approvals | UL |
| Protection Rating | IP68 |
| Net Weight | 0.29 lbs |
| Gross Weight | 0.29 lbs |