Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EXN45T3H
XFRMR DRY 45KVA 480D208Y AL-1
This item cannot be canceled or returned
Description
XFRMR DRY 45KVA 480D208Y AL-1
Specifications
Specifications
| Manufacturer Part Number |
EXN45T3H |
| Manufacturer |
Square D |
| Family Series |
Square D Transformers |
| Description |
XFRMR DRY 45KVA 480D208Y AL-1 |
| Phase |
3 |
| Type |
Autotransformer |
| VA Rating |
45,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| Mounting |
Floor |
| NEMA Rating |
NEMA 3R |
| Temperature Rise (F) |
302 °F |
| Approvals |
CSA, UL |
| Net Weight |
369.1 lbs |
| Gross Weight |
391 lbs |
EXN45T3H
Square D Transformers