Series Information
| Manufacturer Part Number | EXN75T3H |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Transformers |
| Description | XFMR DRY TYPE 75KVA |
| Phase | 3 |
| Type | Autotransformer |
| VA Rating | 75,000 VA |
| Primary Voltage | 480 V |
| Secondary Voltage | 120 V, 208 V |
| Enclosed | Yes |
| Mounting | Floor |
| NEMA Rating | NEMA 3R |
| Temperature Rise (F) | 302 °F |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |