Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EXP0060983 Square D Enclosures, Square D Manufactured Enclosure
EXP0060983 Square D Enclosures, Square D Manufactured Enclosure
This item cannot be canceled or returned
Description
Square D Manufactured Enclosure
Specifications
Specifications
| Manufacturer Part Number |
523822 |
| Manufacturer |
Square D |
| Family Series |
Square D Enclosures |
| Description |
Square D Manufactured Enclosure 19.7 in. h x 15.7 in. w x 5.9 in. d with Mounting Plate and Key Lock |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Key Lock |
| Panel Included |
Yes |
| Nominal Height |
20 " |
| Nominal Width |
16 " |
| Nominal Depth |
6 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EXP0060983
Square D Enclosures