Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EXP1013 Lovato Miscellaneous, Isolated Ethernet Port Module
EXP1013 Lovato Miscellaneous, Isolated Ethernet Port Module
This item cannot be canceled or returned
Description
Isolated Ethernet Port Module
Specifications
Specifications
| Manufacturer |
Lovato |
| Family Series |
Lovato Miscellaneous |
| Manufacturer Part Number |
EXP1013 |
| Description |
Isolated Ethernet Port Module |
| Net Weight |
0.1323 lbs |
| Gross Weight |
0.1323 lbs |
EXP1013
Lovato Miscellaneous